Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Large Class 2 High Visibility Vest, Lime

  • Zoro #: G0011401
  • Mfr #: 1YAN1

$20.09

  • Vest Length: 27"
  • Features: 360 Degrees High Visibility; Zipper Closure; 775 Sq. In. of Background Material and 201 Sq. In. of Reflective Material
  • Gender: Unisex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #1YAN1 Specifications

  • Zoro #: G0011401
  • Mfr #: 1YAN1
Vest Length: 27" Features: 360 Degrees High Visibility; Zipper Closure; 775 Sq. In. of Background Material and 201 Sq. In. of Reflective Material
Gender: Unisex Standards: ANSI/ISEA 107-2010 CLASS 2
Number of Pockets (Inside): 3 Vest Size: L
Size: L ANSI Class: 2
Item: High Visibility Vest Number of Pockets (Outside): 2
Number of Pockets with Closure: 0 Fits Chest Size: 51"
ATPV Rating: Not Rated Color: Yellow/Green with Orange/Silver Stripes
Material: Polyester Mesh Vest Material: Polyester Mesh
Back Stripe Pattern: Chevron Vest Stripe Color Family: Silver
Stripe Color: Orange/Silver Traffic Vest Item: Traffic Vest
Vest Closure Type: Zipper Traffic Safety Vest Color: Yellow/Green
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

High Visibility Vest, ANSI Class 2, Vest Size L, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 51 In., Gender Unisex, Stripe Color Orange/Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern Chevron, Vest Length 27 In., Number of Pockets (Inside) 3, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards Meets ANSI-ISEA 107-2010

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #1YAN1