Large Class 2 High Visibility Vest, Orange, Vest Stripe Color Family: Green/Yellow and Silver (Discontinued)
- Mfr # 11K783
- Zoro # G3748981
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11K783
Zoro #
G3748981
UPC #
190735047644
Country of Origin
China
Dimensions
Size
L
Fits Chest Size
44 in to 46 in
Details
Item
High Visibility Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
3
Gender
Men's
Stripe Color
Silver
Vest Stripe Color Family
Green/Yellow and Silver
ATPV Rating
Not Rated
Standards
ANSI/ISEA 107-2010
Features
Reinforced Webbing, Brilliant Trim Reflective Edging, Grommets
Pockets
4-6
Total Number of Pockets
6
Number of Inside Pockets
2
Number of Outside Pockets
4
Description
High Visibility Vest, ANSI Class 2, Vest Size L, Traffic Safety Vest Color Orange/Red, Fits Chest Size 44 in to 46 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Green/Yellow/Silver, Back Stripe Pattern U, Vest Length 25 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 4, Number of Pockets with Closure 3, Features Reinforced Webbing, Brilliant Trim Reflective Edging, Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.