Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Medium Class 2 High Visibility Vest, Orange

  • Zoro #: G0011347
  • Mfr #: 1YAL3

$20.09

  • Fits Chest Size: 49"
  • Material: Polyester
  • Gender: Unisex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #1YAL3 Specifications

  • Zoro #: G0011347
  • Mfr #: 1YAL3
Fits Chest Size: 49" Material: Polyester
Gender: Unisex Number of Pockets (Inside): 3
Item: High Visibility Vest Size: M
Features: 360 Degrees High Visibility; Zipper Closure; 775 Sq. In. of Background Material and 201 Sq. In. of Reflective Material Back Stripe Pattern: Chevron
Traffic Vest Item: Traffic Vest Vest Size: M
ANSI Class: 2 Traffic Safety Vest Color: Orange/Red
Color: Orange/Red with Silver Stripes Number of Pockets (Outside): 2
Vest Stripe Color Family: Silver Stripe Color: Silver
ATPV Rating: Not Rated Standards: ANSI/ISEA 107-2010 CLASS 2
Vest Material: Polyester Vest Closure Type: Zipper
Vest Length: 28" Number of Pockets with Closure: 0
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

High Visibility Vest, ANSI Class 2, Vest Size M, Traffic Safety Vest Color Orange/Red, Fits Chest Size 49 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern Chevron, Vest Length 28 In., Number of Pockets (Inside) 3, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards Meets ANSI-ISEA 107-2010

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #1YAL3