20% OFF SELECT CATEGORIESENTER CODE: BUILT2SAVESept 11-23SEE DETAILS

XL Class 2 High Visibility Vest, Lime

CONDOR| Zoro #: G0011417| Mfr #: 1YAN3

$19.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0011417 Mfr #: 1YAN3
Standards: Meets ANSI-ISEA 107-2010Vest Material: Polyester Mesh
Gender: UnisexColor: Yellow/Green
Vest Length: 27"Vest Size: XL
Stripe Color: Orange/SilverBack Stripe Pattern: Chevron
Fits Chest Size: 52"ANSI Class: 2
Traffic Vest Item: Traffic VestNumber of Pockets with Closure: 0
Vest Stripe Color Family: Green/Yellow and SilverItem: High Visibility Vest
ATPV Rating: Not RatedFeatures: 360 Degree Visibility
Number of Pockets (Outside): 2Vest Closure Type: Zipper
Number of Pockets (Inside): 3Country of Origin (subject to change): China

Description

High Visibility Vest, ANSI Class 2, Vest Size XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 52 In., Gender Unisex, Stripe Color Orange/Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Green/Yellow and Silver, Back Stripe Pattern Chevron, Vest Length 27 In., Number of Pockets (Inside) 3, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards Meets ANSI-ISEA 107-2010

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews