Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Vest, Orange/Red, 2XL/3XL

  • Mfr # 53YM18

  • Zoro # G5106223


product price: $13.59
/ea

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
X
Closure Type
Hook-and-Loop
Number of Pockets with Closure
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YM18
Zoro #
G5106223
UPC #
00194484048594
Country of Origin
China

Dimensions

Size
2XL/3XL
Fits Chest Size
52 in to 58 in
Vest Size
2XL, 3XL
Length
29 in
Minimum Chest Size
52 in
Reflective Stripe Width
2 in
Maximum Chest Size
58 in

Details

Item
High-Visibility Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
X
Closure Type
Hook-and-Loop
Number of Pockets with Closure
5
Gender
Men's
Stripe Color
Silver
Features
360 Degrees Visibility
Vest Stripe Color Family
Silver
ATPV Rating
Not Rated
Standards
ANSI/ISEA 107
Fall Protection Compatible
No
Pocket Location
Left Chest, Left Waist, Right Chest, Right Waist
Reflective Stripe Location
Back, Chest, Shoulder, Waist
Reflective Stripe Main Color
Silver
Fabric Construction
Mesh
Reflective Stripe Color
Silver
Horizontal Stripe Type
Single
Safety Vest Style
Standard
Breakaway
No
Number of Inside Pockets
1
Total Number of Pockets
5
Includes ID Window
No
ANSI Type
Type R, Class 2
Cooling
No
Expandable
No
Includes Tool Lanyard Grommets
No
Includes LED Lights
No
Reflective Stripe Border Type
None
Number of Outside Pockets
4

Description

High-Visibility Vest, ANSI Class 2, Vest Size 2XL, 3XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 52 in to 58 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern X, Vest Length 29 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.