Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Vest, Orange/Red, 3XL

  • Mfr # 53YM61

  • Zoro # G3900747


product price: $26.79
/ea

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
Chevron
Closure Type
Zipper
Number of Pockets with Closure
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53YM61
Zoro #
G3900747
UPC #
190735941560
Country of Origin
China

Dimensions

Size
3XL
Vest Size
3XL
Fits Chest Size
56 in to 58 in
Length
29 in
Reflective Stripe Width
2 in
Maximum Chest Size
58 in
Minimum Chest Size
56 in

Details

Item
High Visibility Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
Chevron
Closure Type
Zipper
Number of Pockets with Closure
5
Gender
Men's
Stripe Color
Silver
Vest Stripe Color Family
Silver
ATPV Rating
Not Rated
Standards
ANSI/ISEA 107
Features
360 Degrees Visibility
Breakaway
No
Safety Vest Style
Standard
Includes ID Window
No
Expandable
No
Reflective Stripe Main Color
Silver
Horizontal Stripe Type
Single
Cooling
No
Reflective Stripe Location
Back, Chest, Shoulder, Waist
Includes LED Lights
No
Fall Protection Compatible
No
Reflective Stripe Border Color
Yellow
Fabric Construction
Solid
Pocket Location
Left Chest, Left Waist, Right Chest, Right Waist
Includes Tool Lanyard Grommets
No
Reflective Stripe Color
Silver
Number of Outside Pockets
4
Number of Inside Pockets
1
Total Number of Pockets
5
ANSI Type
Type R

Description

High Visibility Vest, ANSI Class 2, Vest Size 3XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 56 in to 58 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern Chevron, Vest Length 29 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.