Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Vest, Orange/Red, 4XL/5XL

  • Mfr # 53YM19

  • Zoro # G5106241


product price: $13.59
/ea

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
X
Closure Type
Hook-and-Loop
Number of Pockets with Closure
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YM19
Zoro #
G5106241
UPC #
00194484048600
Country of Origin
China

Dimensions

Size
4XL/5XL
Vest Size
4XL, 5XL
Fits Chest Size
60 in to 66 in
Length
30 in
Maximum Chest Size
66 in
Reflective Stripe Width
2 in
Minimum Chest Size
60 in

Details

Item
High-Visibility Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
X
Closure Type
Hook-and-Loop
Number of Pockets with Closure
5
Gender
Men's
Stripe Color
Silver
Features
360 Degrees Visibility
ATPV Rating
Not Rated
Vest Stripe Color Family
Silver
Standards
ANSI/ISEA 107
Number of Inside Pockets
1
ANSI Type
Type R, Class 2
Reflective Stripe Location
Back, Chest, Shoulder, Waist
Breakaway
No
Expandable
No
Fabric Construction
Mesh
Includes ID Window
No
Pocket Location
Left Chest, Left Waist, Right Chest, Right Waist
Number of Outside Pockets
4
Reflective Stripe Main Color
Silver
Horizontal Stripe Type
Single
Reflective Stripe Color
Silver
Total Number of Pockets
5
Cooling
No
Includes Tool Lanyard Grommets
No
Fall Protection Compatible
No
Safety Vest Style
Standard
Reflective Stripe Border Type
None
Includes LED Lights
No

Description

High-Visibility Vest, ANSI Class 2, Vest Size 4XL, 5XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 60 in to 66 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern X, Vest Length 30 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.