Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Vest, Orange/Red, 5XL

  • Mfr # 53YP41

  • Zoro # G5117067


product price: $20.49
/ea

Key Features

ANSI Class
3
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53YP41
Zoro #
G5117067
UPC #
00194484049935
Country of Origin
China

Dimensions

Size
5XL
Vest Size
5XL
Fits Chest Size
64 in to 66 in
Length
30 in
Maximum Chest Size
66 in
Minimum Chest Size
64 in
Reflective Stripe Width
2 in

Details

Item
High-Visibility Vest
Color
Orange
ANSI Class
3
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
5
Gender
Men's
Stripe Color
Silver
ATPV Rating
Not Rated
Vest Stripe Color Family
Silver
Standards
ANSI/ISEA 107
Features
360 Degrees Visibility
Reflective Stripe Border Color
Yellow
Fabric Construction
Solid
Horizontal Stripe Type
Single
Safety Vest Style
Standard
Reflective Stripe Border Type
Contrasting
Includes LED Lights
No
Cooling
No
Pocket Location
Left Chest, Left Waist, Right Chest, Right Waist
ANSI Type
Type R, Class 3
Reflective Stripe Location
Back, Chest, Shoulder, Sleeve, Waist
Fall Protection Compatible
No
Reflective Stripe Color
Silver
Total Number of Pockets
5
Expandable
No
Includes ID Window
No
Number of Inside Pockets
1
Reflective Stripe Main Color
Silver
Number of Outside Pockets
4
Breakaway
No
Includes Tool Lanyard Grommets
No

Description

High-Visibility Vest, ANSI Class 3, Vest Size 5XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 64 in to 66 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 30 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility, Standards ANSI/ISEA 107

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.