Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Vest, Orange/Red, L/XL

  • Mfr # 53YN54

  • Zoro # G5106479


product price: $13.79
/ea

Key Features

Color
Orange
Size
L/XL
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YN54
Zoro #
G5106479
UPC #
00194484049454
Country of Origin
China

Dimensions

Size
L/XL
Vest Size
L, XL
Fits Chest Size
44 in to 50 in
Length
29 in
Reflective Stripe Width
2 9/25 in
Minimum Chest Size
44 in
Maximum Chest Size
50 in

Details

Item
High-Visibility Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
5
Gender
Men's
Stripe Color
Silver
Features
360 Degrees Visibility
Vest Stripe Color Family
Silver
Standards
ANSI/ISEA 107
ATPV Rating
Not Rated
Reflective Stripe Border Type
Contrasting
Total Number of Pockets
5
Horizontal Stripe Type
Single
Includes Tool Lanyard Grommets
No
Safety Vest Style
Standard
ANSI Type
Type R, Class 2
Cooling
No
Reflective Stripe Main Color
Silver
Number of Outside Pockets
4
Fall Protection Compatible
No
Fabric Construction
Mesh
Breakaway
No
Reflective Stripe Location
Back, Chest, Shoulder, Waist
Expandable
No
Number of Inside Pockets
1
Includes ID Window
No
Includes LED Lights
No
Pocket Location
Left Chest, Left Waist, Right Chest, Right Waist
Reflective Stripe Border Color
Yellow
Reflective Stripe Color
Silver

Description

High-Visibility Vest, ANSI Class 2, Vest Size L, XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 44 in to 50 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.