Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Vest, Orange/Red, S/M

  • Mfr # 53YN05

  • Zoro # G5106147


product price: $17.19
/ea

Key Features

Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YN05
Zoro #
G5106147
UPC #
00194484049201
Country of Origin
China

Dimensions

Size
S/M
Fits Chest Size
36 in to 42 in
Vest Size
M, S
Length
27 in
Minimum Chest Size
36 in
Maximum Chest Size
42 in
Reflective Stripe Width
2 9/25 in

Details

Item
High-Visibility Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
5
Gender
Men's
Stripe Color
Silver
Standards
ANSI/ISEA 107
ATPV Rating
Not Rated
Vest Stripe Color Family
Silver
Features
360 Degrees Visibility
Fabric Construction
Solid
Safety Features
Breakaway
Horizontal Stripe Type
Single
Number of Inside Pockets
1
Breakaway
Yes
Reflective Stripe Border Type
None
Expandable
No
Reflective Stripe Location
Back, Chest, Shoulder, Waist
ANSI Type
Type R, Class 2
Reflective Stripe Main Color
Silver
Pocket Location
Left Chest, Left Waist, Right Chest, Right Waist
Total Number of Pockets
5
Includes LED Lights
No
Cooling
No
Safety Vest Style
Standard
Reflective Stripe Color
Silver
Number of Outside Pockets
4
Includes ID Window
No
Fall Protection Compatible
No
Includes Tool Lanyard Grommets
No

Description

High-Visibility Vest, ANSI Class 2, Vest Size M, S, Traffic Safety Vest Color Orange/Red, Fits Chest Size 36 in to 42 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 27 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.