Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Vest, Orange/Red, S/M

  • Mfr # 53YN61

  • Zoro # G3900738


product price: $19.09
/ea

Key Features

Color
Orange
Size
S/M
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YN61
Zoro #
G3900738
UPC #
-
Country of Origin
China

Dimensions

Size
S/M
Vest Size
M, S
Fits Chest Size
36 in to 42 in
Length
27 in
Maximum Chest Size
42 in
Minimum Chest Size
36 in
Reflective Stripe Width
2 9/25 in

Details

Item
High-Visibility Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
5
Gender
Men's
Stripe Color
Silver
Features
360 Degrees Visibility
Vest Stripe Color Family
Silver
Standards
ANSI/ISEA 107
ATPV Rating
Not Rated
Reflective Stripe Color
Silver
Breakaway
No
ANSI Type
Type R, Class 2
Number of Inside Pockets
1
Reflective Stripe Location
Back, Chest, Shoulder, Waist
Pocket Location
Left Chest, Left Waist, Right Chest, Right Waist
Number of Outside Pockets
4
Reflective Stripe Main Color
Silver
Includes LED Lights
No
Reflective Stripe Border Type
Contrasting
Fall Protection Compatible
No
Total Number of Pockets
5
Includes Tool Lanyard Grommets
No
Expandable
No
Reflective Stripe Border Color
Yellow
Includes ID Window
No
Horizontal Stripe Type
Single
Cooling
No
Fabric Construction
Solid
Safety Vest Style
Standard

Description

High-Visibility Vest, ANSI Class 2, Vest Size M, S, Traffic Safety Vest Color Orange/Red, Fits Chest Size 36 in to 42 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 27 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.