High Visibility Vest Polyester 1 Hook-and-Loop XL Orange U
Mfr # 1YAD6
Zoro # G516129513
product price: $10.59
/eaKey Features
ATPV Rating
Not Rated
Total Number of Pockets
0
Number of Pockets with Closure
0
Standards
Meets ANSI-ISEA 107-2010
Vest Size
XL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1YAD6
Zoro #
G516129513
UPC #
190735052136
Country of Origin
China
Dimensions
Vest Size
XL
Size
XL
Details
ATPV Rating
Not Rated
Total Number of Pockets
0
Number of Pockets with Closure
0
Standards
Meets ANSI-ISEA 107-2010
ANSI Class
1
Material
Polyester
Color
Orange
Closure Type
Hook-and-Loop
Features
360 Degree Visibility
Back Stripe Pattern
U
Item
High Visibility Vest
Gender
Unisex
Description
High Visibility Vest, ANSI Class 1, Vest Size XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 54 in, Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Green/Yellow/Silver, Back Stripe Pattern U, Vest Length 32 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards Meets ANSI-ISEA 107-2010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.