Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High-Visibility Vest, Type R, ANSI Class 2, U-Block, Mesh Polyester, Hook and Loop, Lime, L/XL

  • Mfr # 53YN50

  • Zoro # G5106512


product price: $9.69
/ea

Key Features

Size
L/XL
Standards
ANSI/ISEA 107
Color
Lime
Material
Polyester
Reflective Stripe Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YN50
Zoro #
G5106512
UPC #
00194484049416
Country of Origin
China

Dimensions

Size
L/XL
Reflective Stripe Width
2 in
Vest Size
L, XL
Length
29 in
Minimum Chest Size
44 in
Maximum Chest Size
50 in

Details

Item
Hi-Vis Safety Vest
Standards
ANSI/ISEA 107
Color
Lime
Material
Polyester
Back Stripe Pattern
U
ANSI Type
Type R
ANSI Class
2
Closure Type
Hook-and-Loop
Total Number of Pockets
0
Breakaway
No
Includes ID Window
{delete}
Gender
Men's
ATPV Rating
Not Rated
Features
360 Degrees Visibility
Number of Pockets with Closure
0
Reflective Stripe Location
Back, Chest, Shoulder, Waist
Expandable
No
Number of Inside Pockets
0
Reflective Stripe Border Type
Contrasting
Reflective Stripe Main Color
Silver
Includes Tool Lanyard Grommets
No
Cooling
No
Fall Protection Compatible
No
Includes LED Lights
No
Horizontal Stripe Type
Single
Fabric Construction
Mesh
Reflective Stripe Border Color
Orange
Safety Vest Style
Standard
Number of Outside Pockets
0
Reflective Stripe Color
Silver

Description

High-Visibility Vest, ANSI Class 2, Vest Size L, XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 44 in to 50 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features 360 Degrees Visibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.