Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High-Visibility Vest, Type R, ANSI Class 2, U-Block, Silver Stripe, Zipper, Mesh Polyester, Lime, XL

  • Mfr # 53YM35

  • Zoro # G5106433


product price: $17.39
/ea

Key Features

Size
XL
Standards
ANSI/ISEA 107
Color
Yellow
Material
Polyester
Reflective Stripe Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YM35
Zoro #
G5106433
UPC #
00194484048754
Country of Origin
China

Dimensions

Size
XL
Reflective Stripe Width
2 in
Vest Size
XL
Length
28 1/2 in
Maximum Chest Size
50 in
Minimum Chest Size
48 in

Details

Item
Hi-Vis Safety Vest
Standards
ANSI/ISEA 107
Color
Yellow
Material
Polyester
Back Stripe Pattern
U
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
5
Breakaway
No
Includes ID Window
{delete}
Features
360 Degrees Visibility
Gender
Men's
Number of Pockets with Closure
5
ATPV Rating
Not Rated
Includes Tool Lanyard Grommets
No
Fabric Construction
Mesh
Includes LED Lights
No
Expandable
No
Reflective Stripe Color
Silver
Pocket Location
Left Chest, Left Waist, Right Chest, Right Waist
Number of Inside Pockets
1
Cooling
No
Reflective Stripe Border Type
Contrasting
Horizontal Stripe Type
Single
Reflective Stripe Main Color
Silver
Safety Vest Style
Standard
Fall Protection Compatible
No
Reflective Stripe Location
Back, Chest, Shoulder, Waist
Number of Outside Pockets
4
Reflective Stripe Border Color
Orange

Description

High-Visibility Vest, ANSI Class 2, Vest Size XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 48 in to 50 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.