Zoro Homepage

High-Visibility Vest, Vertical, Mesh Polyester, Hook-and-Loop, Unrated, Lime, Size Universal

  • Mfr # 53YM03

  • Zoro # G3371860


product price: $6.99
/ea

Key Features

Size
Universal
ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
Vertical
Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YM03
Zoro #
G3371860
UPC #
190735941010
Country of Origin
China

Dimensions

Size
Universal
Vest Size
S
Fits Chest Size
36 in to 52 in
Length
29 in
Minimum Chest Size
36 in
Maximum Chest Size
54 in
Reflective Stripe Width
39/100 in

Details

Item
High-Visibility Vest
Color
Lime
ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
Vertical
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
Features
Break Away
Vest Stripe Color Family
Orange/Red/Silver
ATPV Rating
Not Rated
Standards
Not ANSI Rated
Reflective Stripe Main Color
Silver
Breakaway
Yes
Horizontal Stripe Type
None
Cooling
No
Reflective Stripe Border Type
Contrasting
Fabric Construction
Mesh
Includes Tool Lanyard Grommets
No
Safety Vest Style
Standard
Includes ID Window
No
Number of Inside Pockets
0
Safety Features
Breakaway
Total Number of Pockets
0
Fall Protection Compatible
No
Includes LED Lights
No
ANSI Type
Unrated
Vest Features
Expandable
Expandable
Yes
Reflective Stripe Location
Back, Chest
Reflective Stripe Border Color
Orange
Number of Outside Pockets
0
Reflective Stripe Color
Silver

Description

High-Visibility Vest, ANSI Class Not Rated, Vest Size S, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 36 in to 52 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Orange/Red/Silver, Back Stripe Pattern Vertical, Vest Length 29 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Break Away

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.