Zoro Homepage

High-Visibility Vest, Vertical Stripe, Lime, Mesh Polyester, Hook and Loop, Universal

  • Mfr # 53YL98

  • Zoro # G3897980


product price: $5.69
/ea

Key Features

Size
Universal
ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
Vertical
Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YL98
Zoro #
G3897980
UPC #
190735941508
Country of Origin
China

Dimensions

Size
Universal
Vest Size
S
Fits Chest Size
36 in to 52 in
Length
29 in
Maximum Chest Size
54 in
Reflective Stripe Width
39/100 in
Minimum Chest Size
36 in

Details

Item
High-Visibility Vest
Color
Lime
ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
Vertical
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
Features
360 Degrees Visibility
ATPV Rating
Not Rated
Standards
Not ANSI Rated
Vest Stripe Color Family
Orange/Red/Silver
ANSI Type
Unrated
Reflective Stripe Color
Silver
Number of Inside Pockets
0
Reflective Stripe Location
Back, Chest
Reflective Stripe Border Type
Contrasting
Vest Features
Expandable
Total Number of Pockets
0
Includes LED Lights
No
Reflective Stripe Main Color
Silver
Number of Outside Pockets
0
Expandable
Yes
Includes ID Window
No
Breakaway
No
Fall Protection Compatible
No
Safety Vest Style
Standard
Includes Tool Lanyard Grommets
No
Reflective Stripe Border Color
Orange
Horizontal Stripe Type
None
Cooling
No
Fabric Construction
Mesh

Description

High-Visibility Vest, ANSI Class Not Rated, Vest Size S, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 36 in to 52 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Orange/Red/Silver, Back Stripe Pattern Vertical, Vest Length 29 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.