Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Vest, Yellow/Green, 2XL

  • Mfr # 53YM68

  • Zoro # G3900677


product price: $26.29
/ea

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
Chevron
Closure Type
Zipper
Number of Pockets with Closure
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YM68
Zoro #
G3900677
UPC #
-
Country of Origin
China

Dimensions

Size
2XL
Fits Chest Size
52 in to 54 in
Vest Size
2XL
Length
28 1/2 in
Reflective Stripe Width
2 in
Maximum Chest Size
54 in
Minimum Chest Size
52 in

Details

Item
High Visibility Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
Chevron
Closure Type
Zipper
Number of Pockets with Closure
5
Gender
Men's
Stripe Color
Silver
Features
360 Degrees Visibility
Vest Stripe Color Family
Silver
ATPV Rating
Not Rated
Standards
ANSI/ISEA 107
Horizontal Stripe Type
Single
Reflective Stripe Main Color
Silver
Reflective Stripe Color
Silver
Reflective Stripe Border Color
Yellow
Cooling
No
Number of Outside Pockets
4
Safety Vest Style
Standard
Includes ID Window
No
Includes LED Lights
No
Breakaway
No
Total Number of Pockets
5
Reflective Stripe Location
Back, Chest, Shoulder, Waist
Number of Inside Pockets
1
Pocket Location
Left Chest, Left Waist, Right Chest, Right Waist
Expandable
No
Fall Protection Compatible
No
Includes Tool Lanyard Grommets
No
Fabric Construction
Solid
ANSI Type
Type R, Class 2

Description

High Visibility Vest, ANSI Class 2, Vest Size 2XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 52 in to 54 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern Chevron, Vest Length 29 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.