Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Vest, Yellow/Green, 3XL

  • Mfr # 53YM69

  • Zoro # G3900753


product price: $26.79
/ea

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
Chevron
Closure Type
Zipper
Number of Pockets with Closure
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YM69
Zoro #
G3900753
UPC #
-
Country of Origin
China

Dimensions

Size
3XL
Fits Chest Size
56 in to 58 in
Vest Size
3XL
Length
29 in
Maximum Chest Size
58 in
Minimum Chest Size
56 in
Reflective Stripe Width
2 in

Details

Item
High Visibility Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
Chevron
Closure Type
Zipper
Number of Pockets with Closure
5
Gender
Men's
Stripe Color
Silver
Features
360 Degrees Visibility
Standards
ANSI/ISEA 107
ATPV Rating
Not Rated
Vest Stripe Color Family
Silver
Safety Vest Style
Standard
Reflective Stripe Color
Silver
Fabric Construction
Solid
Pocket Location
Left Chest, Left Waist, Right Chest, Right Waist
Reflective Stripe Location
Back, Chest, Shoulder, Waist
Reflective Stripe Border Color
Yellow
Horizontal Stripe Type
Single
Fall Protection Compatible
No
Includes LED Lights
No
Includes Tool Lanyard Grommets
No
Cooling
No
Total Number of Pockets
5
Number of Outside Pockets
4
Expandable
No
Reflective Stripe Main Color
Silver
Includes ID Window
No
Breakaway
No
Number of Inside Pockets
1
ANSI Type
Type R

Description

High Visibility Vest, ANSI Class 2, Vest Size 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 56 in to 58 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern Chevron, Vest Length 29 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.