Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Vest, Yellow/Green, 5XL

  • Mfr # 53YM71

  • Zoro # G5106040


product price: $26.29
/ea

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
Chevron
Closure Type
Zipper
Number of Pockets with Closure
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YM71
Zoro #
G5106040
UPC #
00194484049041
Country of Origin
China

Dimensions

Size
5XL
Vest Size
5XL
Fits Chest Size
64 in to 66 in
Length
30 in
Maximum Chest Size
66 in
Minimum Chest Size
64 in
Reflective Stripe Width
2 in

Details

Item
High Visibility Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
Chevron
Closure Type
Zipper
Number of Pockets with Closure
5
Gender
Men's
Stripe Color
Silver
Standards
ANSI/ISEA 107
ATPV Rating
Not Rated
Features
360 Degrees Visibility
Vest Stripe Color Family
Silver
Horizontal Stripe Type
Single
Reflective Stripe Main Color
Silver
Reflective Stripe Border Color
Yellow
Includes ID Window
No
Includes LED Lights
No
Fall Protection Compatible
No
Reflective Stripe Color
Silver
Reflective Stripe Location
Back, Chest, Shoulder, Waist
Breakaway
No
Expandable
No
Total Number of Pockets
5
Number of Inside Pockets
1
Pocket Location
Left Chest, Left Waist, Right Chest, Right Waist
Safety Vest Style
Standard
Includes Tool Lanyard Grommets
No
Number of Outside Pockets
4
Cooling
No
Fabric Construction
Solid
ANSI Type
Type R, Class 2

Description

High Visibility Vest, ANSI Class 2, Vest Size 5XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 64 in to 66 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern Chevron, Vest Length 30 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.