Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Vest, Yellow/Green, L

  • Mfr # 53YM66

  • Zoro # G3900683


product price: $26.79
/ea

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
Chevron
Closure Type
Zipper
Number of Pockets with Closure
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53YM66
Zoro #
G3900683
UPC #
190735941577
Country of Origin
China

Dimensions

Size
L
Fits Chest Size
44 in to 46 in
Vest Size
L
Length
28 in
Reflective Stripe Width
2 in
Maximum Chest Size
46 in
Minimum Chest Size
44 in

Details

Item
High Visibility Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
Chevron
Closure Type
Zipper
Number of Pockets with Closure
5
Gender
Men's
Stripe Color
Silver
Standards
ANSI/ISEA 107
Features
360 Degrees Visibility
Vest Stripe Color Family
Silver
ATPV Rating
Not Rated
Fall Protection Compatible
No
Number of Inside Pockets
1
Reflective Stripe Border Color
Yellow
Reflective Stripe Main Color
Silver
Reflective Stripe Color
Silver
Pocket Location
Left Chest, Left Waist, Right Chest, Right Waist
Reflective Stripe Location
Back, Chest, Shoulder, Waist
Includes Tool Lanyard Grommets
No
Includes ID Window
No
Cooling
No
Expandable
No
Includes LED Lights
No
Breakaway
No
Horizontal Stripe Type
Single
Total Number of Pockets
5
Number of Outside Pockets
4
Fabric Construction
Solid
Safety Vest Style
Standard
ANSI Type
Type R, Class 2

Description

High Visibility Vest, ANSI Class 2, Vest Size L, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 44 in to 46 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern Chevron, Vest Length 28 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.