Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Vest, Yellow/Green, S/M

  • Mfr # 53YN09

  • Zoro # G3898148


product price: $17.19
/ea

Key Features

Color
Lime
Size
S/M
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YN09
Zoro #
G3898148
UPC #
-
Country of Origin
China

Dimensions

Size
S/M
Fits Chest Size
36 in to 42 in
Vest Size
M, S
Length
27 in
Reflective Stripe Width
2 9/25 in
Minimum Chest Size
36 in
Maximum Chest Size
42 in

Details

Item
High-Visibility Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
5
Gender
Men's
Stripe Color
Silver
Standards
ANSI/ISEA 107
ATPV Rating
Not Rated
Vest Stripe Color Family
Silver
Features
360 Degrees Visibility
Safety Features
Breakaway
Fabric Construction
Solid
Horizontal Stripe Type
Single
Reflective Stripe Main Color
Silver
Reflective Stripe Border Type
None
Cooling
No
Expandable
No
Includes Tool Lanyard Grommets
No
ANSI Type
Type R, Class 2
Safety Vest Style
Standard
Includes ID Window
No
Fall Protection Compatible
No
Includes LED Lights
No
Pocket Location
Left Chest, Left Waist, Right Chest, Right Waist
Number of Inside Pockets
1
Number of Outside Pockets
4
Breakaway
Yes
Reflective Stripe Color
Silver
Reflective Stripe Location
Back, Chest, Shoulder, Waist
Total Number of Pockets
5

Description

High-Visibility Vest, ANSI Class 2, Vest Size M, S, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 36 in to 42 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 27 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.