Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Vest, Yellow/Green, XL

  • Mfr # 53YM67

  • Zoro # G3900589


product price: $26.79
/ea

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
Chevron
Closure Type
Zipper
Number of Pockets with Closure
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YM67
Zoro #
G3900589
UPC #
190735941553
Country of Origin
China

Dimensions

Size
XL
Vest Size
XL
Fits Chest Size
48 in to 50 in
Length
28 1/2 in
Maximum Chest Size
50 in
Reflective Stripe Width
2 in
Minimum Chest Size
48 in

Details

Item
High Visibility Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
Chevron
Closure Type
Zipper
Number of Pockets with Closure
5
Gender
Men's
Stripe Color
Silver
Features
360 Degrees Visibility
ATPV Rating
Not Rated
Standards
ANSI/ISEA 107
Vest Stripe Color Family
Silver
Includes Tool Lanyard Grommets
No
Reflective Stripe Main Color
Silver
Reflective Stripe Color
Silver
Horizontal Stripe Type
Single
Total Number of Pockets
5
Reflective Stripe Location
Back, Chest, Shoulder, Waist
Fabric Construction
Solid
Expandable
No
Reflective Stripe Border Color
Yellow
Number of Outside Pockets
4
Pocket Location
Left Chest, Left Waist, Right Chest, Right Waist
Cooling
No
Includes LED Lights
No
Number of Inside Pockets
1
Breakaway
No
Includes ID Window
No
Safety Vest Style
Standard
Fall Protection Compatible
No
ANSI Type
Type R, Class 2

Description

High Visibility Vest, ANSI Class 2, Vest Size XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 48 in to 50 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern Chevron, Vest Length 29 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.