Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Vest, Yellow/Green, XL

  • Mfr # 53YN80

  • Zoro # G5116811


product price: $20.69
/ea

Key Features

Color
Lime
ANSI Class
3
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YN80
Zoro #
G5116811
UPC #
00194484049614
Country of Origin
China

Dimensions

Size
XL
Vest Size
XL
Fits Chest Size
48 in to 50 in
Length
29 in
Reflective Stripe Width
2 in
Minimum Chest Size
48 in
Maximum Chest Size
50 in

Details

Item
High-Visibility Vest
Color
Lime
ANSI Class
3
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
5
Gender
Men's
Stripe Color
Silver
Vest Stripe Color Family
Silver
Features
360 Degrees Visibility, ID Window
Standards
ANSI/ISEA 107
ATPV Rating
Not Rated
Fabric Construction
Mesh
Reflective Stripe Color
Silver
Number of Inside Pockets
1
Safety Vest Style
Standard
Breakaway
No
Fall Protection Compatible
No
Horizontal Stripe Type
Single
Reflective Stripe Main Color
Silver
ANSI Type
Type R, Class 3
Includes LED Lights
No
Total Number of Pockets
5
Pocket Location
Left Chest, Left Waist, Right Chest, Right Waist
Number of Outside Pockets
4
Reflective Stripe Border Type
None
Includes ID Window
Yes
Includes Tool Lanyard Grommets
No
Cooling
No
Expandable
No
Reflective Stripe Location
Back, Chest, Shoulder, Sleeve, Waist

Description

High-Visibility Vest, ANSI Class 3, Vest Size XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 48 in to 50 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility, ID Window

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.