Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Vest, Yllw/Green, 4XL/5XL

  • Mfr # 53YP09

  • Zoro # G5119779


product price: $17.59
/ea

Key Features

Color
Lime
ANSI Class
3
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53YP09
Zoro #
G5119779
UPC #
00194484049850
Country of Origin
China

Dimensions

Size
4XL/5XL
Fits Chest Size
60 in to 66 in
Vest Size
4XL, 5XL
Length
30 in
Maximum Chest Size
66 in
Minimum Chest Size
60 in
Reflective Stripe Width
2 in

Details

Item
High-Visibility Vest
Color
Lime
ANSI Class
3
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
5
Gender
Men's
Stripe Color
Silver
Vest Stripe Color Family
Silver
ATPV Rating
Not Rated
Standards
ANSI/ISEA 107
Features
360 Degrees Visibility
Reflective Stripe Color
Silver
Expandable
No
Breakaway
No
Fabric Construction
Mesh
Includes ID Window
No
Reflective Stripe Border Type
None
ANSI Type
Type R, Class 3
Horizontal Stripe Type
Single
Reflective Stripe Location
Back, Chest, Shoulder, Sleeve, Waist
Fall Protection Compatible
No
Includes Tool Lanyard Grommets
No
Pocket Location
Left Chest, Left Waist, Right Chest, Right Waist
Includes LED Lights
No
Safety Vest Style
Standard
Cooling
No
Number of Outside Pockets
4
Number of Inside Pockets
1
Total Number of Pockets
5
Reflective Stripe Main Color
Silver

Description

High-Visibility Vest, ANSI Class 3, Vest Size 4XL, 5XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 60 in to 66 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 30 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.