Condor Hooded Coverall, Basic SMS, 1.5 oz Fabric Weight, White, Size Xl Inseam 29 1/2 in (Discontinued)
- Mfr # 31TU74
- Zoro # G9097487
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31TU74
Zoro #
G9097487
UPC #
190735067581
Country of Origin
China
Dimensions
Size
Xl
Fits Chest Size
51 in to 53 in
Disposable Clothing Size
XL
Details
Item
Hooded Coverall
Color
White
Material
Basic SMS
Fabric Weight
1.5 oz
Inseam
29 1/2 in
Closure Type
Zipper
Series
Condor
Level of Protection
Dry Particulate, Reduced Spray
Coverall Style
Hooded Coverall
Ankle Style
Elastic
Disposable Clothing Primary Material
SMS
Standards
D3776, D5034, D1117, D257, D737, AATCC TM 127
Cuff Style
Elastic
Seam Style
Serged
Description
Hooded Coveralls, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Package Quantity 25
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.