Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Condor Hooded Disposable Coveralls, M, 25 , Blue, polypropylene, zipper 26W823

Hooded Disposable Coveralls, M, 25 , Blue, polypropylene, zipper (Discontinued)

  • Mfr # 26W823
  • Zoro # G5205295
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26W823
Zoro #
G5205295
UPC #
190735056257
Country of Origin
China

Dimensions

Size
M
Fits Waist Size
25 1/2 in
Fits Chest Size
25 1/2 in
Disposable Clothing Size
M
Length
35-23/32" (Body Length)

Details

Item
Hooded Disposable Coveralls
Color
Blue
Material
Polypropylene
Seam Style
Serged
Closure Type
Zipper
Level of Protection
Dry Particulate
Standards
ASTM D3776, ASTM D5034, ASTM D1117, ASTM D3787, CPSC CFR 1610 Class 1
Fabric Weight
1.39 oz
Inseam
29 1/4 in
Series
Condor
Coverall Style
Hooded Coverall
Cuff Style
Elastic
Color Family
Blues
Cuff Styles
Elastic
Disposable Clothing Primary Material
Polypropylene
Features
Elastic Face
Ankle Style
Elastic

Description

Hooded Disposable Coveralls, Closure Type Zipper, Color Blue, Coverall Style Hooded Coverall, Features Elastic Face, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.