This item is Discontinued.

Condor Condor Hooded Coverall, Basic SMS, 1.5 oz Fabric Weight, Blue, Size Xl Inseam 29 1/2 in 31TU80

Condor Hooded Coverall, Basic SMS, 1.5 oz Fabric Weight, Blue, Size Xl Inseam 29 1/2 in (Discontinued)

  • Mfr # 31TU80
  • Zoro # G9097541
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
31TU80
Zoro #
G9097541
UPC #
190735067642
Country of Origin
China

Dimensions

Size
Xl
Disposable Clothing Size
XL
Fits Chest Size
51 in to 53 in

Details

Item
Hooded Coverall
Color
Blue
Material
Basic SMS
Fabric Weight
1.5 oz
Inseam
29 1/2 in
Closure Type
Zipper
Series
Condor
Coverall Style
Hooded Coverall
Cuff Style
Elastic
Level of Protection
Dry Particulate, Reduced Spray
Standards
D3776, D5034, D1117, D257, D737, AATCC TM 127
Ankle Style
Elastic
Seam Style
Serged
Disposable Clothing Primary Material
SMS

Description

Hooded Coveralls, Closure Type Zipper, Color Blue, Coverall Style Hooded Coverall, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.