This item is Discontinued.

Condor Condor Hooded Coverall, Basic SMS, 1.5 oz Fabric Weight, White, Size L Inseam 29 in 31TU73

Condor Hooded Coverall, Basic SMS, 1.5 oz Fabric Weight, White, Size L Inseam 29 in (Discontinued)

  • Mfr # 31TU73
  • Zoro # G9097471
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
31TU73
Zoro #
G9097471
UPC #
190735067574
Country of Origin
China

Dimensions

Size
L
Disposable Clothing Size
L
Fits Chest Size
48 in to 50 in

Details

Item
Hooded Coverall
Color
White
Material
Basic SMS
Fabric Weight
1.5 oz
Inseam
29 in
Closure Type
Zipper
Series
Condor
Standards
D3776, D5034, D1117, D257, D737, AATCC TM 127
Coverall Style
Hooded Coverall
Level of Protection
Dry Particulate, Reduced Spray
Cuff Style
Elastic
Seam Style
Serged
Disposable Clothing Primary Material
SMS
Ankle Style
Elastic

Description

Hooded Coveralls, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.