This item is Discontinued.

Condor Condor Hooded Coverall, Chem Advanced, 4.3 oz Fabric Weight, White, Size 4Xl Inseam 32 in 30LV63

Condor Hooded Coverall, Chem Advanced, 4.3 oz Fabric Weight, White, Size 4Xl Inseam 32 in (Discontinued)

  • Mfr # 30LV63
  • Zoro # G9089202
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30LV63
Zoro #
G9089202
UPC #
190735065730
Country of Origin
China

Dimensions

Size
4Xl
Disposable Clothing Size
4XL
Fits Chest Size
66 in to 70 in

Details

Item
Hooded Coverall
Color
White
Material
Chem Advanced
Fabric Weight
4.3 oz
Inseam
32 in
Closure Type
Storm Flap, Zipper
Series
Condor
Ankle Style
Elastic
Level of Protection
Liquid Tight
Standards
ASTM D3776, ASTM D5034, ASTM D1117, ASTM D3787, CPSC CFR 1610 Class 1
Coverall Style
Hooded Coverall
Cuff Style
Elastic
Disposable Clothing Primary Material
Chem Advanced
Seam Style
Sealed

Description

Hooded Coveralls, Closure Type Storm Flap, Zipper, Color White, Coverall Style Hooded Coverall, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.