Zoro Homepage

Hooded Disposable Coveralls, 2XL, White, zipper

  • Mfr # 30C582

  • Zoro # G5207377


product price: $143.99
/pk 25, $5.76/ea
Free Shipping & Returns

Key Features

Color
White
Material
Microporous Film Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30C582
Zoro #
G5207377
UPC #
190735063934
Country of Origin
China

Dimensions

Size
2XL
Fits Chest Size
45 1/2 in to 48 3/4 in
Fits Waist Size
45.5 in to 49 in
Length
41-5/16" (Body Length)
Minimum Height
74 in
Maximum Height
76 1/2 in
Maximum Waist Size
49 in
Minimum Waist Size
45 1/2 in
Chest Size - Minimum
45 1/2 in
Chest Size - Maximum
48 3/4 in

Details

Item
Disposable Coveralls
Color
White
Material
Microporous Film Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, CPSC CFR 1610 Class 1
Ankle Closure
Attached Boots
Liquid Dispersal Type
Splash, Spray
Fabric Weight
1.9 oz
Inseam
31 3/4 in
Series
Condor
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Coverall Style
Hooded
Color Family
Whites
Level of Protection
Dry Particulate, Reduced Spray
Attached Hood
Yes
Includes Slip Resistant Sole
No
Spray Tight
No
Brand and Series
Condor
Hood Style
Elastic
Garment Style
Coverall
Reduced Spray
No
Gas Tight
No
Material Weight
65 g/sq m
Includes Boot Covers
Yes
Anti-Static
No
Includes Thumb Loops
No
Includes Outer Boot Flaps
Yes
Packaging
Bulk
Material Performance
Heavy Duty
Coverall Construction
Hooded with Elastic Cuffs and Included Boot Covers
Liquid Tight
No
High-Visibility
No
Sterilization Status
Non-Sterile
Clean Process Status
Not Clean Processed
Wrist Closure
Elastic
Attached Glove Style
Not Included
Closure Features
Zipper

Description

Disposable Coveralls, Ankle Closure Attached Boots, ANSI 107 Performance Class Not Applicable, Anti-Static No, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 48 3/4 in, Chest Size - Minimum 45 1/2 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Not Applicable, Color White, Coverall Style Hooded, Cuff Style Elastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.