Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hooded Disposable Coveralls, 3XL, Blue, polypropylene, zipper

  • Mfr # 26W827

  • Zoro # G5205261


product price: $64.89
/pk 25, $2.60/ea

Key Features

Material
Polypropylene
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, CPSC CFR 1610 Class 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26W827
Zoro #
G5205261
UPC #
190735056295
Country of Origin
China

Dimensions

Size
3XL
Fits Chest Size
52 in to 52 in
Fits Waist Size
49 in to 52 in
Length
43-11/32" (Body Length)
Maximum Waist Size
52 in
Maximum Height
78 1/2 in
Minimum Height
76 1/2 in
Minimum Waist Size
49 in
Chest Size - Minimum
49 in
Chest Size - Maximum
52 in

Details

Item
Disposable Coveralls
Color
Blue
Material
Polypropylene
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, CPSC CFR 1610 Class 1
Ankle Closure
Elastic
Fabric Weight
1.39 oz
Inseam
32 3/4 in
Series
Condor
Hazard Protection Type
Non-Hazardous Dry Particulates
Coverall Style
Hooded
Level of Protection
Dry Particulate
Color Family
Blues
Anti-Static
No
Includes Outer Boot Flaps
No
Hood Style
Elastic
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Material Weight
47 g/sq m
Includes Thumb Loops
No
Packaging
Bulk
Includes Boot Covers
No
Material Performance
Light Duty
Liquid Tight
No
Spray Tight
No
Reduced Spray
No
Garment Style
Coverall
Attached Hood
Yes
Gas Tight
No
Brand and Series
Condor
High-Visibility
No
Sterilization Status
Non-Sterile
Wrist Closure
Elastic
Clean Process Status
Not Clean Processed
Closure Features
Zipper
Attached Glove Style
Not Included

Description

Disposable Coveralls, Ankle Closure Elastic, ANSI 107 Performance Class Not Applicable, Anti-Static No, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 52 in, Chest Size - Minimum 49 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Not Applicable, Color Blue, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.