Hooded Disposable Coveralls, 3XL, White, zipper
Mfr # 30C577
Zoro # G5207465
product price: $150.99
/pk 25, $6.04/ea
Free Shipping & Returns
Key Features
Color
White
Material
Microporous Film Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30C577
Zoro #
G5207465
UPC #
190735063880
Country of Origin
China
Dimensions
Size
3XL
Fits Chest Size
52 in to 52 in
Fits Waist Size
49 in to 52 in
Length
43-11/32" (Body Length)
Minimum Waist Size
49 in
Maximum Waist Size
52 in
Minimum Height
76 1/2 in
Maximum Height
78 1/2 in
Chest Size - Minimum
49 in
Chest Size - Maximum
52 in
Description
Disposable Coveralls, Ankle Closure Elastic, ANSI 107 Performance Class Not Applicable, Anti-Static No, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 52 in, Chest Size - Minimum 49 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Not Applicable, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.