Zoro Homepage

Hooded Disposable Coveralls, 3XL, White, zipper

  • Mfr # 30C579

  • Zoro # G5207912


product price: $36.69
/pk 6, $6.11/ea

Key Features

Color
White
Material
Microporous Film Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30C579
Zoro #
G5207912
UPC #
190735063903
Country of Origin
China

Dimensions

Size
3XL
Fits Chest Size
52 in to 52 in
Length
43-11/32" (Body Length)
Fits Waist Size
49 in to 52 in
Minimum Height
76 1/2 in
Maximum Waist Size
52 in
Maximum Height
78 1/2 in
Minimum Waist Size
49 in
Chest Size - Maximum
52 in
Chest Size - Minimum
49 in

Details

Item
Disposable Coveralls
Color
White
Material
Microporous Film Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, CPSC CFR 1610 Class 1
Ankle Closure
Attached Boots
Liquid Dispersal Type
Splash, Spray
Fabric Weight
1.9 oz
Inseam
32 3/4 in
Series
Condor
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Coverall Style
Hooded
Color Family
Whites
Level of Protection
Dry Particulate, Reduced Spray
Coverall Construction
Hooded with Elastic Cuffs and Included Boot Covers
Includes Slip Resistant Sole
No
Spray Tight
No
Packaging
Bulk
Hood Style
Elastic
Material Weight
65 g/sq m
Includes Outer Boot Flaps
Yes
Garment Style
Coverall
Brand and Series
Condor
Anti-Static
No
Includes Thumb Loops
No
Material Performance
Heavy Duty
Gas Tight
No
Includes Boot Covers
Yes
Reduced Spray
No
Liquid Tight
No
Attached Hood
Yes
High-Visibility
No
Wrist Closure
Elastic
Sterilization Status
Non-Sterile
Closure Features
Zipper
Attached Glove Style
Not Included
Clean Process Status
Not Clean Processed

Description

Disposable Coveralls, Ankle Closure Attached Boots, ANSI 107 Performance Class Not Applicable, Anti-Static No, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 52 in, Chest Size - Minimum 49 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Not Applicable, Color White, Coverall Style Hooded, Cuff Style Elastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.