Zoro Homepage

Hooded Disposable Coveralls, 4Xl, White, polypropylene, zipper

  • Mfr # 26W772

  • Zoro # G5204787


product price: $74.09
/pk 25, $2.96/ea

Key Features

Material
Polypropylene
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, CPSC CFR 1610 Class 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26W772
Zoro #
G5204787
UPC #
190735055755
Country of Origin
China

Dimensions

Size
4XL
Fits Chest Size
52 in to 55 in
Fits Waist Size
52 in to 55 in
Length
45-1/2" (Body Length)
Maximum Height
81 in
Maximum Waist Size
55 in
Minimum Height
78 1/2 in
Minimum Waist Size
52 in
Chest Size - Maximum
55 in
Chest Size - Minimum
52 in

Details

Item
Disposable Coveralls
Color
White
Material
Polypropylene
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, CPSC CFR 1610 Class 1
Ankle Closure
Elastic
Fabric Weight
1.39 oz
Inseam
33 3/4 in
Series
Condor
Hazard Protection Type
Non-Hazardous Dry Particulates
Coverall Style
Hooded
Level of Protection
Dry Particulate
Color Family
Whites
Anti-Static
No
Garment Style
Coverall
Spray Tight
No
Gas Tight
No
Brand and Series
Condor
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Includes Boot Covers
No
Material Weight
47 g/sq m
Includes Thumb Loops
No
Reduced Spray
No
Hood Style
Elastic
Material Performance
Light Duty
Packaging
Bulk
Includes Outer Boot Flaps
No
Attached Hood
Yes
Liquid Tight
No
High-Visibility
No
Sterilization Status
Non-Sterile
Clean Process Status
Not Clean Processed
Attached Glove Style
Not Included
Closure Features
Zipper
Wrist Closure
Elastic

Description

Disposable Coveralls, Ankle Closure Elastic, ANSI 107 Performance Class Not Applicable, Anti-Static No, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 55 in, Chest Size - Minimum 52 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Not Applicable, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.