Zoro Homepage

Hooded Disposable Coveralls, 4Xl, White, zipper

  • Mfr # 30C576

  • Zoro # G5208691


product price: $150.99
/pk 25, $6.04/ea
Free Shipping & Returns

Key Features

Color
White
Material
Microporous Film Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30C576
Zoro #
G5208691
UPC #
190735063873
Country of Origin
China

Dimensions

Size
4XL
Fits Chest Size
52 in to 55 in
Length
45-1/2" (Body Length)
Fits Waist Size
52 in to 55 in
Maximum Height
81 in
Minimum Height
78 1/2 in
Maximum Waist Size
55 in
Minimum Waist Size
52 in
Chest Size - Minimum
52 in
Chest Size - Maximum
55 in

Details

Item
Disposable Coveralls
Color
White
Material
Microporous Film Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, CPSC CFR 1610 Class 1
Ankle Closure
Elastic
Liquid Dispersal Type
Splash, Spray
Fabric Weight
1.9 oz
Inseam
33 3/4 in
Series
Condor
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Coverall Style
Hooded
Level of Protection
Dry Particulate, Reduced Spray
Color Family
Whites
Spray Tight
No
Hood Style
Elastic
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Brand and Series
Condor
Includes Thumb Loops
No
Attached Hood
Yes
Material Performance
Heavy Duty
Liquid Tight
No
Packaging
Bulk
Reduced Spray
No
Gas Tight
No
Material Weight
65 g/sq m
Anti-Static
No
Garment Style
Coverall
Includes Outer Boot Flaps
No
Includes Boot Covers
No
High-Visibility
No
Clean Process Status
Not Clean Processed
Attached Glove Style
Not Included
Wrist Closure
Elastic
Closure Features
Zipper
Sterilization Status
Non-Sterile

Description

Disposable Coveralls, Ankle Closure Elastic, ANSI 107 Performance Class Not Applicable, Anti-Static No, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 55 in, Chest Size - Minimum 52 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Not Applicable, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.