Zoro Homepage

Hooded Disposable Coveralls, 4Xl, White, zipper

  • Mfr # 30C583

  • Zoro # G5207937


product price: $155.99
/pk 25, $6.24/ea
Free Shipping & Returns

Key Features

Color
White
Material
Microporous Film Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30C583
Zoro #
G5207937
UPC #
190735063941
Country of Origin
China

Dimensions

Size
4XL
Fits Chest Size
52 in to 55 in
Length
45-1/2" (Body Length)
Fits Waist Size
52 in to 55 in
Minimum Waist Size
52 in
Maximum Waist Size
55 in
Maximum Height
81 in
Minimum Height
78 1/2 in
Chest Size - Minimum
52 in
Chest Size - Maximum
55 in

Details

Item
Disposable Coveralls
Color
White
Material
Microporous Film Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, CPSC CFR 1610 Class 1
Ankle Closure
Attached Boots
Liquid Dispersal Type
Splash, Spray
Fabric Weight
1.9 oz
Inseam
33 3/4 in
Series
Condor
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Coverall Style
Hooded
Color Family
Whites
Level of Protection
Dry Particulate, Reduced Spray
Anti-Static
No
Brand and Series
Condor
Includes Slip Resistant Sole
No
Reduced Spray
No
Includes Boot Covers
Yes
Spray Tight
No
Packaging
Bulk
Includes Outer Boot Flaps
Yes
Gas Tight
No
Attached Hood
Yes
Material Weight
65 g/sq m
Liquid Tight
No
Material Performance
Heavy Duty
Includes Thumb Loops
No
Garment Style
Coverall
Coverall Construction
Hooded with Elastic Cuffs and Included Boot Covers
High-Visibility
No
Clean Process Status
Not Clean Processed
Closure Features
Zipper
Sterilization Status
Non-Sterile
Attached Glove Style
Not Included
Wrist Closure
Elastic

Description

Disposable Coveralls, Ankle Closure Attached Boots, ANSI 107 Performance Class Not Applicable, Anti-Static No, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 55 in, Chest Size - Minimum 52 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Not Applicable, Color White, Coverall Style Hooded, Cuff Style Elastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.