Zoro Homepage

Hooded Disposable Coveralls, 5XL, White, zipper

  • Mfr # 30C575

  • Zoro # G5207352


product price: $150.99
/pk 25, $6.04/ea
Free Shipping & Returns

Key Features

Color
White
Material
Microporous Film Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30C575
Zoro #
G5207352
UPC #
190735063866
Country of Origin
China

Dimensions

Size
5XL
Fits Chest Size
55 in to 58 1/4 in
Length
47-3/4" (Body Length)
Fits Waist Size
55 in to 58.5 in
Maximum Height
83 1/2 in
Maximum Waist Size
58 1/2 in
Minimum Height
81 in
Minimum Waist Size
55 in
Chest Size - Minimum
55 in
Chest Size - Maximum
58 1/4 in

Details

Item
Disposable Coveralls
Color
White
Material
Microporous Film Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, CPSC CFR 1610 Class 1
Ankle Closure
Elastic
Liquid Dispersal Type
Splash, Spray
Fabric Weight
1.9 oz
Inseam
35 in
Series
Condor
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Coverall Style
Hooded
Color Family
Whites
Level of Protection
Dry Particulate, Reduced Spray
Includes Outer Boot Flaps
No
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Gas Tight
No
Includes Boot Covers
No
Attached Hood
Yes
Reduced Spray
No
Spray Tight
No
Material Weight
65 g/sq m
Brand and Series
Condor
Includes Thumb Loops
No
Liquid Tight
No
Packaging
Bulk
Hood Style
Elastic
Anti-Static
No
Material Performance
Heavy Duty
Garment Style
Coverall
High-Visibility
No
Attached Glove Style
Not Included
Clean Process Status
Not Clean Processed
Closure Features
Zipper
Sterilization Status
Non-Sterile
Wrist Closure
Elastic

Description

Disposable Coveralls, Ankle Closure Elastic, ANSI 107 Performance Class Not Applicable, Anti-Static No, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 58 1/4 in, Chest Size - Minimum 55 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Not Applicable, Color White, Coverall Style Hooded, Cuff Style Elastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.