Zoro Homepage

Hooded Disposable Coveralls, L, White, polypropylene, zipper

  • Mfr # 26W768

  • Zoro # G5204771


product price: $79.79
/pk 25, $3.19/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, CPSC CFR 1610 Class 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26W768
Zoro #
G5204771
UPC #
190735055717
Country of Origin
China

Dimensions

Size
L
Fits Chest Size
39 1/2 in to 42 1/2 in
Fits Waist Size
39.5 in to 42.5 in
Length
37-3/4" (Body Length)
Maximum Waist Size
42 1/2 in
Maximum Height
71 1/2 in
Minimum Height
69-1/2 in
Minimum Waist Size
39 1/2 in
Chest Size - Maximum
42 1/2 in
Chest Size - Minimum
39 1/2 in

Details

Item
Disposable Coveralls
Color
White
Material
Polypropylene
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, CPSC CFR 1610 Class 1
Ankle Closure
Elastic
Fabric Weight
1.39 oz
Inseam
30 in
Series
Condor
Hazard Protection Type
Non-Hazardous Dry Particulates
Coverall Style
Hooded
Level of Protection
Dry Particulate
Color Family
Whites
Brand and Series
Condor
Anti-Static
No
Garment Style
Coverall
Includes Thumb Loops
No
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Includes Outer Boot Flaps
No
Packaging
Bulk
Material Weight
47 g/sq m
Attached Hood
Yes
Spray Tight
No
Material Performance
Light Duty
Liquid Tight
No
Includes Boot Covers
No
Hood Style
Elastic
Reduced Spray
No
Gas Tight
No
High-Visibility
No
Wrist Closure
Elastic
Attached Glove Style
Not Included
Clean Process Status
Not Clean Processed
Sterilization Status
Non-Sterile
Closure Features
Zipper

Description

Disposable Coveralls, Ankle Closure Elastic, ANSI 107 Performance Class Not Applicable, Anti-Static No, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 42 1/2 in, Chest Size - Minimum 39 1/2 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Not Applicable, Color White, Coverall Style Hooded, Cuff Style Elastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.