Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hooded Disposable Coveralls, L, White, zipper

  • Mfr # 30C551

  • Zoro # G5207876


product price: $32.29
/pk 6, $5.38/ea

Key Features

Color
White
Material
Microporous Film Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30C551
Zoro #
G5207876
UPC #
190735063620
Country of Origin
China

Dimensions

Size
L
Fits Chest Size
39 1/2 in to 42 1/2 in
Fits Waist Size
39.5 in to 42.5 in
Length
37-3/4" (Body Length)
Minimum Height
69-1/2 in
Maximum Height
71 1/2 in
Maximum Waist Size
42 1/2 in
Minimum Waist Size
39 1/2 in
Chest Size - Maximum
42 1/2 in
Chest Size - Minimum
39 1/2 in

Details

Item
Disposable Coveralls
Color
White
Material
Microporous Film Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, CPSC CFR 1610 Class 1
Ankle Closure
Attached Boots
Liquid Dispersal Type
Splash, Spray
Fabric Weight
1.9 oz
Inseam
30 in
Series
Condor
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Coverall Style
Hooded
Level of Protection
Dry Particulate, Reduced Spray
Color Family
Whites
Includes Slip Resistant Sole
No
Includes Thumb Loops
No
Brand and Series
Condor
Gas Tight
No
Reduced Spray
No
Garment Style
Coverall
Includes Boot Covers
Yes
Anti-Static
No
Attached Hood
Yes
Material Weight
35 g/sq m
Spray Tight
No
Hood Style
Elastic
Packaging
Bulk
Includes Outer Boot Flaps
Yes
Coverall Construction
Hooded with Elastic Cuffs and Included Boot Covers
Liquid Tight
No
Material Performance
Heavy Duty
High-Visibility
No
Attached Glove Style
Not Included
Wrist Closure
Elastic
Clean Process Status
Not Clean Processed
Sterilization Status
Non-Sterile
Closure Features
Zipper

Description

Disposable Coveralls, Ankle Closure Attached Boots, ANSI 107 Performance Class Not Applicable, Anti-Static No, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 42 1/2 in, Chest Size - Minimum 39 1/2 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Not Applicable, Color White, Coverall Style Hooded, Cuff Style Elastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.