Hooded Disposable Coveralls, M, White, zipper
Mfr # 30C549
Zoro # G5208664
product price: $31.39
/pk 6, $5.23/eaKey Features
Color
White
Material
Microporous Film Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30C549
Zoro #
G5208664
UPC #
190735063606
Country of Origin
China
Dimensions
Size
M
Fits Chest Size
36 in to 39 1/4 in
Length
35-45/64" (Body Length)
Fits Waist Size
36 in to 39.5 in
Minimum Height
67 in
Minimum Waist Size
36 in
Maximum Waist Size
39 1/2 in
Maximum Height
69 1/2 in
Chest Size - Minimum
36 in
Chest Size - Maximum
39 1/4 in
Description
Disposable Coveralls, Ankle Closure Attached Boots, ANSI 107 Performance Class Not Applicable, Anti-Static No, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 39 1/4 in, Chest Size - Minimum 36 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Not Applicable, Color White, Coverall Style Hooded, Cuff Style Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.