This item is Discontinued.

Condor Hooded Disposable Coveralls, 2XL, 25 , White, Advanced Microporous, zipper 32GV30

Hooded Disposable Coveralls, 2XL, 25 , White, Advanced Microporous, zipper (Discontinued)

  • Mfr # 32GV30
  • Zoro # G9098302
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32GV30
Zoro #
G9098302
UPC #
190735068151
Country of Origin
China

Dimensions

Size
2XL
Fits Chest Size
54 in to 56 in
Disposable Clothing Size
2XL

Details

Item
Hooded Disposable Coveralls
Color
White
Material
Advanced Microporous
Seam Style
Serged
Closure Type
Zipper
Level of Protection
Dry Particulate, Reduced Spray
Standards
ASTM D3776, ASTM D1777, ASTM D5034, ASTM D257, 16 CFR 1610, AATCC127
Fabric Weight
1.55 oz
Inseam
30 1/2 in
Series
Condor
Coverall Style
Hooded Coverall
Cuff Style
Elastic
Color Family
Whites
Ankle Style
Elastic
Cuff Styles
Elastic

Description

Hooded Disposable Coveralls, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.