Zoro Homepage

Hooded Disposable Coveralls, Xl, Blue, polypropylene, zipper

  • Mfr # 26W825

  • Zoro # G5205286


product price: $60.59
/pk 25, $2.42/ea

Key Features

Material
Polypropylene
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, CPSC CFR 1610 Class 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26W825
Zoro #
G5205286
UPC #
190735056271
Country of Origin
China

Dimensions

Size
XL
Fits Chest Size
42 1/2 in to 45 1/2 in
Fits Waist Size
42.5 in to 45.5 in
Length
39-1/4" (Body Length)
Minimum Height
71-1/2 in
Maximum Waist Size
45 1/2 in
Minimum Waist Size
42 1/2 in
Maximum Height
74 in
Chest Size - Minimum
42 1/2 in
Chest Size - Maximum
45 1/2 in

Details

Item
Disposable Coveralls
Color
Blue
Material
Polypropylene
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, CPSC CFR 1610 Class 1
Ankle Closure
Elastic
Fabric Weight
1.39 oz
Inseam
30 1/2 in
Series
Condor
Hazard Protection Type
Non-Hazardous Dry Particulates
Coverall Style
Hooded
Level of Protection
Dry Particulate
Color Family
Blues
Includes Thumb Loops
No
Includes Boot Covers
No
Liquid Tight
No
Gas Tight
No
Garment Style
Coverall
Brand and Series
Condor
Attached Hood
Yes
Spray Tight
No
Reduced Spray
No
Anti-Static
No
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Hood Style
Elastic
Includes Outer Boot Flaps
No
Material Weight
47 g/sq m
Material Performance
Light Duty
Packaging
Bulk
High-Visibility
No
Clean Process Status
Not Clean Processed
Attached Glove Style
Not Included
Wrist Closure
Elastic
Sterilization Status
Non-Sterile
Closure Features
Zipper

Description

Disposable Coveralls, Ankle Closure Elastic, ANSI 107 Performance Class Not Applicable, Anti-Static No, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 45 1/2 in, Chest Size - Minimum 42 1/2 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Not Applicable, Color Blue, Coverall Style Hooded, Cuff Style Elastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.