Zoro Homepage

Horizontal Cylinder Storage, Capacity 16

  • Mfr # 5CHL2

  • Zoro # G6131754


product price: $1,500.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Cylinder Cabinet Storage Type
Horizontal
Cylinder Capacity
16 LPG Cylinders
Height
65 in
Width
60 in
Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5CHL2
Zoro #
G6131754
UPC #
190735524411
Country of Origin
China

Dimensions

Height
65 in
Width
60 in
Depth
30 in
Overall Height
65"
Overall Depth
30"
Overall Width
60"
Exterior Width
60 in
Exterior Depth
30 in
Exterior Height
65 in
Compatible Tank Size
20 lb to 48 lb
Overall WxDxH
60 in x 30 in x 65 in
Maximum Tank Size
48 lb
Minimum Tank Size
20 lb

Details

Cylinder Cabinet Storage Type
Horizontal
Cylinder Capacity
16 LPG Cylinders
Safety Cabinet Door Type
Manual
Number of Cabinet Shelves
6
Assembled/Unassembled
Unassembled
Item
Cylinder Storage Cabinet
Color
Yellow
Rated For Flammable Storage
Yes
Includes
Predrilled Holes for Mounting
Finish
Powder Coated
Construction
Angle Iron Frame, Expanded Metal
Safety Cabinet Application
Cylinder Cabinet
Safety Cabinet Standards
OSHA 1910.110, NFPA 58
Roof Material
14 ga Steel
Standards
NFPA 58, OSHA 1910.110
Number of Shelves
6
Assembled
Unassembled
Material
Steel
Lock Type
Padlock
Storage Container Type
LP Gas Cylinders
Roof Construction
Solid
Cylinder Storage Orientation
Horizontal
Door Type
Hinged
Door Handle Type
Hasp Lock
NFPA 99
Not NFPA 99 Compliant
Door Closure Type
Manual
NFPA 58
NFPA 58 Compliant
OSHA Standard
1910.110
Fire Lined
Fire Lining Not Included
NFPA 30
NFPA 30 Compliant
Horizontal Cylinder Capacity
16

Description

Cylinder Storage Cabinet, Assembled Unassembled, Color Yellow, Compatible Tank Size 20 lb to 48 lb, Construction Angle Iron Frame, Expanded Metal, Cylinder Storage Orientation Horizontal, Door Closure Type Manual, Door Handle Type Hasp Lock, Door Type Hinged, Exterior Depth 30 in, Exterior Height 65 in, Exterior Width 60 in, Finish Powder Coated, Fire Lined Fire Lining Not Included, Horizontal Cylinder Capacity 16, Includes Predrilled Holes for Mounting, Lock Type Padlock, Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.