Gas Cylinder Cabinet, 8 Horizontal Cylinders, 65 in H, 31 in W, 30 in Depth, Steel, Yellow

  • Mfr # 5CHL1

  • Zoro # G6223664


product price:  $786.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Overall Height
65"
Overall Width
31"
Overall Depth
30"
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5CHL1
Zoro #
G6223664
UPC #
190735524404
Country of Origin
China

Dimensions

Overall Height
65"
Overall Width
31"
Overall Depth
30"
Exterior Height
65 in
Compatible Tank Size
20 lb to 48 lb
Exterior Width
31 in
Exterior Depth
30 in
Maximum Tank Size
48 lb
Minimum Tank Size
20 lb

Details

Item
Cylinder Storage Cabinet
Material
Steel
Color
Yellow
Horizontal Cylinder Capacity
8
Finish
Powder Coated
Construction
Angle Iron Frame, Expanded Metal
Standards
NFPA 58, OSHA 1910.110
Cylinder Capacity
8 LPG Cylinders
Includes
Predrilled Holes for Mounting
Number of Shelves
3
Assembled
Unassembled
Roof Construction
Solid
OSHA Standard
1910.110
NFPA 30
NFPA 30 Compliant
NFPA 99
Not NFPA 99 Compliant
Cylinder Storage Orientation
Horizontal
Fire Lined
Fire Lining Not Included
Door Closure Type
Manual
Door Type
Hinged
Storage Container Type
LP Gas Cylinders
NFPA 58
NFPA 58 Compliant
Lock Type
Padlock
Door Handle Type
Hasp Lock

Description

Cylinder Storage Cabinet, Assembled Unassembled, Color Yellow, Compatible Tank Size 20 lb to 48 lb, Construction Angle Iron Frame, Expanded Metal, Cylinder Storage Orientation Horizontal, Door Closure Type Manual, Door Handle Type Hasp Lock, Door Type Hinged, Exterior Depth 30 in, Exterior Height 65 in, Exterior Width 31 in, Finish Powder Coated, Fire Lined Fire Lining Not Included, Horizontal Cylinder Capacity 8, Includes Predrilled Holes for Mounting, Lock Type Padlock, Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.