(HOSE BOX WITH SPRAY JET NOZZLE SYMBOL), 6 in W x 6 in H, Square, Polycarbonate, 486G50

  • Mfr # 486G50

  • Zoro # G6257330


product price:  $17.15
/ea

Key Features

Legend
(HOSE BOX WITH SPRAY JET NOZZLE SYMBOL)
Sign Material
Polycarbonate
Height
6 in
Width
6 in
Thickness
0.071 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486G50
Zoro #
G6257330
UPC #
00194484288501
Country of Origin
United States

Dimensions

Height
6 in
Width
6 in
Thickness
0.071 in
Depth
71/1000 in
Mounting Hole Dia.
0.1875 in

Details

Item
IMO (International Maritime Organization) Safety Sign
Legend
(HOSE BOX WITH SPRAY JET NOZZLE SYMBOL)
Sign Material
Polycarbonate
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Square
Glow-in-the-Dark
Yes
Sign Background Color
White
OSHA Compliant
No
Header
No Header
Legend Style
Symbol
Operating Temp. Range
-20 Degrees to 149 Degrees F
Printed Language
English
Standards
IMO A.654, IMO A.752, SOLAS Chapter II-2
ANSI Compliant
No
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Anti-Slip Surface
No
Sign Legend Style
Symbol
Sign Mounting Location
Wall
Chemical Resistant
Yes
Sign Format
Other Format
Protective Coating
Clear Film Laminate
State Specific Sign
No
Mounting Pattern
4 Corner
Number of Printed Sides
1
Mirror Print
No
Sign Legend
White
ANSI 969 Compliant
No
Graffiti Resistant
Yes
IMO Standards
IMO A.654(16), IMO A.752(18), SOLAS Chapter II-2
Maximum Service Temperature
190 Degrees F
Includes Mounting Hardware
No
Glow In The Dark
Yes
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Material Properties
Rigid
Sign Header
No Header
Sign Legend Background Color
White
Minimum Application Temperature
-50 Degrees F
Corrosion Resistant
Yes
Minimum Service Temperature
-50 Degrees F
Product Type
IMO (International Maritime Organization) Safety Sign

Description

IMO (International Maritime Organization) Safety Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend White, Sign Legend Background Color White, Sign Legend Style Symbol

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.