(HOSE BOX WITH SPRAY JET NOZZLE SYMBOL), 6 in W x 6 in H, Square, Vinyl, 486G51

  • Mfr # 486G51

  • Zoro # G6258843


product price:  $10.99
/ea
Sold in multiples of 2 for $21.98

Key Features

Legend
(HOSE BOX WITH SPRAY JET NOZZLE SYMBOL)
Sign Material
Vinyl
Height
6 in
Width
6 in
Thickness
0.011 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486G51
Zoro #
G6258843
UPC #
00194484288518
Country of Origin
United States

Dimensions

Height
6 in
Width
6 in
Thickness
0.011 in
Depth
11/1000 in

Details

Item
IMO (International Maritime Organization) Safety Sign
Legend
(HOSE BOX WITH SPRAY JET NOZZLE SYMBOL)
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Square
Glow-in-the-Dark
Yes
Legend Style
Symbol
Header
No Header
Printed Language
English
OSHA Compliant
No
ANSI Compliant
No
Standards
IMO A.654, IMO A.752, SOLAS Chapter II-2
Operating Temp. Range
-30 Degrees to 175 Degrees F
Sign Background Color
Red
Legend Color
White
Sign Legend Text Color
Black, Red
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Average Outdoor Durability
5 yr
State Specific Sign
No
Sign Legend Style
Symbol
Legend Pictogram Description
Fire Hose
Number of Printed Sides
1
Includes Mounting Hardware
No
Glow In The Dark
Yes
Material Properties
Flexible
Sign Header
No Header
Maximum Service Temperature
190 Degrees F
Sign Mounting Location
Wall
Adhesive Style
Permanent
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
Legend Pictogram ID
PFXG-126
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
White
Sign Format
Other Format
Chemical Resistant
Yes
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Anti-Slip Surface
No
ANSI 969 Compliant
No
Minimum Application Temperature
-50 Degrees F
IMO Standards
IMO A.654(16), IMO A.752(18), SOLAS Chapter II-2
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-50 Degrees F
Sign Legend
White
Mirror Print
No
Product Type
IMO (International Maritime Organization) Safety Sign

Description

IMO (International Maritime Organization) Safety Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend White, Sign Legend Background Color White, Sign Legend Style Symbol

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.