Hospital Sign, 8 in W x 8 in H, Square, Vinyl, 453J60

  • Mfr # 453J60

  • Zoro # G5839677


product price:  $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Sign Material
Vinyl
Height
8 in
Width
8 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
453J60
Zoro #
G5839677
UPC #
00194484156299
Country of Origin
United States

Dimensions

Height
8 in
Width
8 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hospital Sign
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Square
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Symbol
Header
No Header
OSHA Compliant
No
ANSI Compliant
No
Printed Language
English
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Background Color
White
Symbol
Imaging
Legend Color
Black, White
Sign Legend Text Color
Black, White
Glow In The Dark
No
Sign Legend Background Color
Black, White
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Sign Header
No Header
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Sign Format
Other Format
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Legend Pictogram Description
(Imaging Symbol)
Corrosion Resistant
No
Write on Surface
No
State Specific Sign
No
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Material Properties
Flexible
Sign Legend
(Imaging Symbol)
Anti-Slip Surface
No
Graffiti Resistant
No
Adhesive Style
Permanent
Sign Legend Style
Symbol
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Product Type
Safety Sign

Description

Hospital Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend (Imaging Symbol), Sign Legend Background Color Black, White, Sign Legend Style Symbol

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.