How to Lift Correctly, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 478X71

  • Mfr # 478X71

  • Zoro # G5847097


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
HOW TO LIFT CORRECTLY THE WRONG WAY TO LIFT - LEGS STRAIGHT, BACK BENT - THIS PUTS ALL THE STRAIN ON THE MUSCLES OF THE BACK AND ABDOMEN. THE RIGHT WAY TO LIFT LEGS BENT, BACK KEPT AS STRAIGHT AS POSSIBLE, LOAD CLOSE TO BODY GRIPPED AT OPPOSITE CORNERS
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478X71
Zoro #
G5847097
UPC #
00194484224417
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
HOW TO LIFT CORRECTLY THE WRONG WAY TO LIFT - LEGS STRAIGHT, BACK BENT - THIS PUTS ALL THE STRAIN ON THE MUSCLES OF THE BACK AND ABDOMEN. THE RIGHT WAY TO LIFT LEGS BENT, BACK KEPT AS STRAIGHT AS POSSIBLE, LOAD CLOSE TO BODY GRIPPED AT OPPOSITE CORNERS
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
Sign Background Color
White
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
Yes
Printed Language
English
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176
Legend Color
Blue
Sign Legend Text Color
Blue
Sign Legend
How To Lift Correctly The Wrong Way To Lift - Legs Straight, Back Bent - This Puts All The Strain On The Muscles Of The Back And Abdomen. The Right Way To Lift Legs Bent, Back Kept As Straight As Possible, Load Close To Body Gripped At Opposite Corners
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Legend Pictogram ID
PLFS-05, PLFS-06
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Legend Pictogram Description
Lifting Safely
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Write on Surface
No
Sign Format
Other Format
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
No Header
State Specific Sign
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Metal Detectable
No
Sign Legend Background Color
White
Adhesive Style
Permanent
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend How To Lift Correctly The Wrong Way To Lift - Legs Straight, Back Bent - This Puts All The Strain On The Muscles Of The Back And Abdomen. The Right Way To Lift Legs Bent, Back Kept As Straight As Possible, Load Close To Body Gripped At Opposite Corners, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.