Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

How to Lift Correctly, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 478X70

  • Mfr # 478X70

  • Zoro # G5769841


product price: $13.99
/ea

Key Features

Legend
HOW TO LIFT CORRECTLY THE WRONG WAY TO LIFT - LEGS STRAIGHT, BACK BENT - THIS PUTS ALL THE STRAIN ON THE MUSCLES OF THE BACK AND ABDOMEN. THE RIGHT WAY TO LIFT LEGS BENT, BACK KEPT AS STRAIGHT AS POSSIBLE, LOAD CLOSE TO BODY GRIPPED AT OPPOSITE CORNERS
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478X70
Zoro #
G5769841
UPC #
00194484144234
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
HOW TO LIFT CORRECTLY THE WRONG WAY TO LIFT - LEGS STRAIGHT, BACK BENT - THIS PUTS ALL THE STRAIN ON THE MUSCLES OF THE BACK AND ABDOMEN. THE RIGHT WAY TO LIFT LEGS BENT, BACK KEPT AS STRAIGHT AS POSSIBLE, LOAD CLOSE TO BODY GRIPPED AT OPPOSITE CORNERS
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header
No Header
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Printed Language
English
Sign Background Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Legend Color
Blue
Sign Legend Text Color
Blue
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Metal Detectable
No
Mirror Print
No
Write on Surface
No
Sign Legend Background Color
White
Maximum Service Temperature
168 Degrees F
Number of Printed Sides
1
Glow In The Dark
No
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Sign Legend
How To Lift Correctly The Wrong Way To Lift - Legs Straight, Back Bent - This Puts All The Strain On The Muscles Of The Back And Abdomen. The Right Way To Lift Legs Bent, Back Kept As Straight As Possible, Load Close To Body Gripped At Opposite Corners
Outdoor Life Expectancy
1 to 3 yr
Sign Header
No Header
Sign Format
Other Format
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176
Legend Pictogram Description
Lifting Safely
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Anti-Slip Surface
No
Material Properties
Rigid
Legend Pictogram ID
PLFS-05, PLFS-06
Minimum Service Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend How To Lift Correctly The Wrong Way To Lift - Legs Straight, Back Bent - This Puts All The Strain On The Muscles Of The Back And Abdomen. The Right Way To Lift Legs Bent, Back Kept As Straight As Possible, Load Close To Body Gripped At Opposite Corners, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.