Hygiene Sign, 14" W x 10" H, English, Vinyl, White
- Mfr # HWN834T1014
- Zoro # G8338155
product price:Â
$
7.49
/ea
Key Features
Header
Notice
Legend
No Handshake Zone Handshaking Is Not Encouraged At This Time
Width
14"
Height
10"
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HWN834T1014
- Zoro #
- G8338155
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 14"
- Height
- 10"
- Thickness
- 0.0035 in
Details
- Item
- Hygiene Sign
- Header
- Notice
- Legend
- No Handshake Zone Handshaking Is Not Encouraged At This Time
- Sign Shape
- Rectangle
- Sign Material
- Vinyl
- Sign Mounting Style
- Adhesive Surface
- Printed Language
- English
- Sign Background Color
- White
- Double-Sided
- No
- Header Legend Color
- White
- Sign Legend Text Color
- Black, Red
- Legend Style
- Symbol and Text
- Operating Temp. Range
- -20 Degrees to 176 Degrees F
- Header Background Color
- Blue
Description
Hygiene Sign, Sign Subject Matter Social Distancing, Height 10 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Notice, Legend No Handshake Zone Handshaking Is Not Encouraged At This Time, Printed Language English, Sign Shape Rectangle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.